Shop All Rulers and Straight Edges
Westcott
Ruler, Plastic, Lined, 16ths, 12in, Transprnt
Mfr # B-60
Zoro # G5362016
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Plastic
- Size 12 in
- Graduations 16ths
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # B-60
- Zoro # G5362016
- UPC # 88359002319
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Size | 12 in |
Width (In.) | 1 in |
Length (mm) | 305 mm |
Width (mm) | 26 mm |
Length - SAE | 12 in |
Width - SAE | 1 in |
Description
Ruler, Thickness 0.04 in, Graduation Marks 1/16 in, Coating Not Applicable, Graduation Color Red, Flexibility Flexible, Graduation Mark Style Printed, Edge Style Beveled, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Matte, System of Measurement SAE, Features Zero Centering Scale, Includes Beveled Edge to Accommodate Work With Ink, Zero Centering Scale, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 12 in, Length - Metric Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO DASCO PRO 606-0 Drift Punch, 1/4 in Tip, 12 in L, HCS (606-0)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (RSC-8)
- PROTO Ratchet Repair Kit for 1AM31 (J5450FWRK)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MASD)
- WESTCOTT Rulers, 2"x18" 8ths Graph Beveled Ruler, Size: 18 (B-85M)
- WESTCOTT Ruler, Plastic, 15 In (40711)
- WESTCOTT Three-Hole Punched Wood Ruler, Standard/Metric, 12" (30 cm) Long, Natural Wood, 36PK (17724)
- WESTCOTT Rulers, 24" Zero Center Stainless Steel Ruler (ZC-24)
- WESTCOTT Ruler, 6 Inch, Stainless Steel (10414)
- WESTCOTT Ruler, Linesite, 15" (10580)
- MITUTOYO Flexible Rule, SS, 150 x 13mm (182-208)
- Westcott Rulers and Straight Edges