Shop All Rulers and Straight Edges
Westcott
Ruler, Plastic, 12 In
Mfr # 14381
Zoro # G5055504
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Plastic
- Size 12 in
- Graduations 1/16 in
- Width (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 14381
- Zoro # G5055504
- UPC # 73577143814
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Size | 12 in |
Width (In.) | 1 1/2 in |
Length (mm) | 300 mm |
Width (mm) | 37 mm |
Length - SAE | 12 in |
Width - SAE | 1 1/2 in |
Hanging Hole Diameter | 13/16 cm |
Description
Ruler, Thickness 0.08 in, Graduation Marks 1/16 in, Coating Not Applicable, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Printed, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Matte, System of Measurement SAE, Features Shatterproof, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 12 in, Length - Metric Not Applicable, Folded Length Not Applicable, Width - SAE 1 1/2 in, Width - Metric Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10 Locking Pliers (102L3)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 1/4", 3", PK5 (SZ-14-A-3-5PK)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHS)
- DYNAMIC Tools 1/4" Drive 10 Piece 12 Point, Std SAE Socket Set, 3/16" - 9/16" (D004007)
- WESTCOTT Ruler, 12", Non-Shatter, Clear (13862)
- WESTCOTT Rulers, 2"x18" English/ Metric Beveled Ruler (B-95)
- WESTCOTT Ruler, 6 Inch, Stainless Steel (10414)
- WESTCOTT Yardstick, Wood, Metal Tip (10425)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 12in, Transprnt (B-70)
- WESTCOTT Ruler, Wood, 12 In (05221)
- RULE Rule 37A SuperSwitch Float Switch (37A)
- Westcott Rulers and Straight Edges