Shop All Rulers and Straight Edges
Westcott
Ruler, Acrylic, 12", Metric
Mfr # 10562
Zoro # G4426436
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12"
- Material Acrylic
- Measurement Type Standard/Metric
- Weight 0.068 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 10562
- Zoro # G4426436
- UPC # 073577105621
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12" |
Details
Material | Acrylic |
Measurement Type | Standard/Metric |
Item | Ruler,Acrylic,12",Metric |
Weight | 0.068 lbs |
Description
Ruler,Acrylic,12 In.,Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3 Phase, 50HZ @ 240V & 60HZ @ 220V, 3-HP, 8-12-Amp Magnetic Switch - UL Approved (18833)
- DAYTON Grinder Tool Stand (4Z154)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.50"L, GP Phenolic (3022-G)
- AJAX TOOL WORKS CHISEL B1 CLECO SHANK HAMMR FLAT 7" LONG (AJ392)
- WESTCOTT Ruler, Plastic, 12 In, Finish: Pink (14375-100)
- WESTCOTT Rulers, 6"/15cm, 10ths/ Metric Beveled Ruler (B-55)
- WESTCOTT Rulers, 6"L, Stainless Steel, Nonslip Cork Back, 12/BX, SR PK (ACM10414BX)
- WESTCOTT Ruler, 12", Plastic, Magnifying, Clear (15571)
- WESTCOTT Ruler, Wood, 18 In (05018)
- WESTCOTT Ruler, 15 Inch, Stainless Steel (10416)
- ACME UNITED Ruler, Stainless Steel, 12" (10415)
- Westcott Measuring and Layout Tools