Shop All Rulers and Straight Edges
Westcott
Ruler, 6 Inch, Stainless Steel
Mfr # 10414
Zoro # G3708144
product price: $3.79
/ea
Sold in multiples of 12 for $45.48
$45.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 3/8 in
- Material Stainless Steel
- Size 6 in
- Graduations 1/16 in, 1/32 in
- Width (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 10414
- Zoro # G3708144
- UPC # 73577104143
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 3/8 in |
Size | 6 in |
Width (In.) | 3/4 in |
Width (mm) | 19 mm |
Length (mm) | 140 mm |
Length - SAE | 6 in |
Width - SAE | 3/4 in |
Hanging Hole Diameter | 13/16 cm |
Description
Ruler, Thickness 0.05 in, Graduation Marks 1 mm, 1/16 in, Coating Clear, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Cork, Finish Polished, System of Measurement Metric/SAE, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 6 in, Length - Metric Not Applicable, Folded Length Not Applicable, Width - SAE 3/4 in, Width - Metric Not Applicable, Graduation Units Inches, Millimeters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS SUPERTORQUE Tamper-Resistant Screwdriver, TR25 Torx Point, 247 mm OAL, Polished Chrome (JHWSPR-X-25-5)
- WESTWARD Long Drive Pin Punch, 3/8 In Tip, 8 In L (2AJE9)
- SATA VDE Insulated Diagonal Pliers 6in (ST70232ST)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- WESTCOTT Rulers, 12" Sharterproof Ruler - Clear (13862)
- WESTCOTT Ruler, Aluminum, 12 In (14174)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Transparnt (18)
- WESTCOTT Ruler, 24", Stainless Steel (10418)
- WESTCOTT Rulers, 6"/15cm, 10ths/ Metric Beveled Ruler (B-55)
- WESTCOTT Ruler, Stainless Steel, 18 In. (10417)
- STARRETT Measuring Stick, 1/2" x 4', Metric/English (SM44ME)
- Westcott Measuring and Layout Tools