Shop All Rulers and Straight Edges
Westcott
Ruler, 24", Stainless Steel
Mfr # 10418
Zoro # G7092743
product price: $7.49
/ea
Sold in multiples of 12 for $89.88
$89.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24 1/4 in
- Material Stainless Steel
- Size 24 in
- Graduations 1/16 in
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 10418
- Zoro # G7092743
- UPC # 73577104181
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 24 1/4 in |
Size | 24 in |
Width (In.) | 1 in |
Length (mm) | 600 mm |
Width (mm) | 24 mm |
Length - SAE | 24 1/4 in |
Width - SAE | 1 in |
Length - Metric | 600 mm |
Width - Metric | 24 mm |
Details
Material | Stainless Steel |
Graduations | 1/16 in |
Finish | Stainless Steel |
Includes | Non-Slip Cork Backing |
Construction | Stainless Steel |
Markings | Opposite |
Graduation Type | Inch/Metric |
Item | Ruler |
Graduation Marks | 1/16 in |
System of Measurement | Metric/SAE |
Description
This Westcott Ruler is a great measuring tool to have on hand. It has both inch and metric graduations, making it versatile for all kinds of projects. Made of stainless steel, this ruler is durable and long lasting. With an overall length of 24 1/4 in., the ruler also has a width of 1 in. The stainless steel construction makes it rust resistant, ensuring that your measurements are accurate. This high quality stainless steel ruler has both inch and metric graduations marked opposite each other for easy readability. If you are looking for a durable measuring tool that can be used on various projects, the Westcott Stainless Steel Ruler is the one to go with.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Counterbore, 1-1/4" D, Carbide Tipped (56417)
- HALDER SIMPLEX Simplex 30 Replacement Face Insert, Red (3206.03)
- MILWAUKEE TOOL 1/2 in. Drive 11mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9112)
- TEKTON 3/8 Inch Drive x 8 mm 12-Point Socket (SHD12308)
- WESTCOTT Ruler, Wood, 12 In (05221)
- WESTCOTT Rulers, 18" Pica Ruler (GA-91)
- WESTCOTT Ruler, Wood, 12", Single Edge (05011)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 18in, Transprnt (B-85)
- WESTCOTT Flexible Rule, Vinyl, Lined, 16ths, 24in (TC-382)
- WESTCOTT Ruler, Acrylic, 18", Metric (10564)
- MITUTOYO Flexible Rule, SS, 150 x 13mm (182-208)
- Westcott Measuring and Layout Tools