Shop All Rulers and Straight Edges
Westcott
Ruler, 15 Inch, Stainless Steel
Mfr # 10416
Zoro # G3632465
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 15 7/8 in
- Material Stainless Steel
- Size 15 in
- Graduations 1/16 in, 1/32 in
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 10416
- Zoro # G3632465
- UPC # 73577104167
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 15 7/8 in |
Size | 15 in |
Width (In.) | 1 in |
Length (mm) | 375 mm |
Width (mm) | 24 mm |
Width - SAE | 1 in |
Hanging Hole Diameter | 13/16 cm |
Length - SAE | 15 in |
Description
Ruler, Thickness 0.05 in, Graduation Marks 1/16 in, Coating Clear, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Cork, Finish Polished, System of Measurement SAE, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 15 in, Length - Metric Not Applicable, Folded Length Not Applicable, Width - SAE 1 in, Width - Metric Not Applicable, Graduation Units Inches, Millimeters, Magnetic Nonmagnetic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Belt Clip Tool Holder System with 3 Ball Bungees - (Original Bigg Lugg 2) (BL2-3BM)
- KLEIN TOOLS Klein-Kurve® Heavy-Duty Wire Stripper / Cutter / Crimper Multi Tool, 8-20 AWG (K12065CR)
- MAYHEW PRY BAR ROLLING HEAD REG 22" 484 (MY40104)
- MICRO 100 Indexable Turning & Facing Tool (10-3241)
- WESTCOTT Rulers, 12" Graphic Arts Ruler (GA-88)
- WESTCOTT Ruler, Wood, 15 In (05225)
- WESTCOTT Ruler, 24", Stainless Steel (10418)
- WESTCOTT Three-Hole Punched Wood Ruler, Standard/Metric, 12" (30 cm) Long, Natural Wood, 36PK (17724)
- WESTCOTT Rulers, 6"/15cm, 10ths/ Metric Beveled Ruler (B-55)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Smoky Gray (KT-40)
- WESTCOTT Ruler, Plastic, 12 In (00403)
- Westcott Measuring and Layout Tools