Shop All Rulers and Straight Edges
Westcott
Ruler, 12", Wood, English/Metric
Mfr # 10702
Zoro # G4426479
product price: $0.98
/ea
Sold in multiples of 12 for $11.76
$11.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12"
- Material Wood
- Measurement Type Standard/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 10702
- Zoro # G4426479
- UPC # 073577107021
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12" |
Details
Material | Wood |
Measurement Type | Standard/Metric |
Item | Ruler,12",Wood,English/Metric |
Description
This Westcott 10702 Ruler is a must-have for your next project. It measures 12" long, making it perfect for measuring large items. The ruler is made of wood and features both English and Metric measurements. It comes in a pack of one dozen rulers, so you can always have the right tool on hand when you need it. You'll love this Westcott 10702 Ruler.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Hand Sanding Block, 2.625"x5.5" Grip (AF4417)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Brown, Leather, 4 Pockets (42245)
- KAPRO 170 Samson Contractor Heavy Duty 24" I-Beam w/Pumb Site (170-81-24)
- KRAFT TOOL Stainless Steel Outside Co, 4" x 2" 3/4"R (PL021)
- WESTCOTT Rulers, 24" Zero Center Stainless Steel Ruler (ZC-24)
- WESTCOTT Ruler, Stainless Steel, 12" (10415)
- WESTCOTT Ruler, Stainless Steel, 18 In. (10417)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Smoky Gray (KT-40)
- WESTCOTT Yardstick, Aluminum, Lined, 8ths, 39in, Metal (YMS-1)
- WESTCOTT Rulers, 6"/15 cm Flexible Inch/Metric Ruler- Bulk Packed (18-BP)
- IGAGING Quality Blade Straight Edge, 900mm - 36-036-KS-M (36-036-KS-M)
- Westcott Measuring and Layout Tools