Shop All Rulers and Straight Edges
Westcott
Ruler, 12", Non-Shatter, Clear
Mfr # 13862
Zoro # G4426460
product price: $1.55
/ea
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12"
- Material Plastic
- Measurement Type Standard/Metric
- Color Clear
- Weight 0.05 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 13862
- Zoro # G4426460
- UPC # 073577138629
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12" |
Details
Material | Plastic |
Measurement Type | Standard/Metric |
Color | Clear |
Item | Ruler,12",Non-Shatter,Clear |
Weight | 0.05 lbs |
Description
Ruler,12 In.,Non-Shatter,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt ToughSystem 2.0 19.6 in. Rolling Tool Box Black/Yellow (DWST08450)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD23014)
- PROTO Center Punch, S2, 7/16 x 5-1/4 In, Black (J417/16S2)
- PROTO 3/8 in Drive, 13/16" Torx(R) SAE Socket, 12 Points (J5226)
- WESTCOTT Ruler, 24", Stainless Steel (10418)
- WESTCOTT Rulers, 18" Graphic Arts Ruler (GA-86)
- WESTCOTT Ruler, Wood, 36 In (10425)
- WESTCOTT Meter Stick, Brass Ends, Clear Finish (10432)
- WESTCOTT Rulers, 6"/15 cm Flexible Inch/Metric Ruler- Bulk Packed (18-BP)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Transparnt (B-50)
- JOHNSON LEVEL & TOOL Johnson Level 1888-0700 7" Digital Angle Locator and Ruler (1888-0700)
- Westcott Measuring and Layout Tools