Shop All Rulers and Straight Edges
Westcott
Ruler, 12 Inch, Clear Acrylic
Mfr # 10562
Zoro # G3599976
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 1/5 in
- Material Plastic
- Size 12 in
- Graduations 1/16 in /cm
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 10562
- Zoro # G3599976
- UPC # 73577105621
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 1/5 in |
Size | 12 in |
Width (In.) | 1 in |
Width (mm) | 24 mm |
Length (mm) | 300 mm |
Hanging Hole Diameter | 5/8 cm |
Width - SAE | 1 in |
Length - SAE | 12 in |
Description
This Westcott 12 Inch Ruler is a must-have for anyone who works with rulers and straight edges. It has an easy to read scale that will allow you to get the most accurate measurements possible. This acrylic ruler is transparent, allowing you to easily read the markings on both sides of the ruler. With graduations on both sides in 1/16 inch and cm, this tool offers multiple measurement options. Made of clear acrylic plastic, it has an overall length of 12 1/5 in., with a width of 1 in. The Westcott Ruler is ideal for anyone who needs precise measurements every time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Precision Ratchet Screwdriver 25-in-1 (SD-9824)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1-1/8" #600 (06114)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2993501)
- VIM PRODUCTS Socket Holder Rail 10 Cli, 3/4" (VIMV424)
- WESTCOTT Ruler, Wood, 12", Single Edge (05011)
- WESTCOTT Rulers, 6"/15 cm Flexible Inch/Metric Ruler- Bulk Packed (18-BP)
- WESTCOTT Meter Stick, Brass Ends, Clear Finish (10432)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 12in, Transprnt (B-60)
- WESTCOTT Ruler, Linesite, 15" (10580)
- WESTCOTT Ruler, 12", Non-Shatter, Clear (13862)
- GENERAL TOOLS RULE/GAUGE (GN16ME)
- Westcott Measuring and Layout Tools