Shop All Correction Fluid & Erasers
This Product is Discontinued
Westcott
Retractable Pencil-Style Eraser (Discontinued)
Mfr # 14611
Zoro # G5074142
This Product is Discontinued
Key Features
- Color Blue
- Size Standard
- Material Latex Free, TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 14611
- Zoro # G5074142
- UPC # 073577146112
- Country of Origin China
- Category Correction Fluid & Erasers
Dimensions
Size | Standard |
Details
Item | Pen Style Eraser |
Color | Blue |
Material | Latex Free, TPR |
Description
Pen Style Eraser, Color Blue, Material Latex Free, TPR, Size Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.