Shop All Paper Cutters
Westcott
Replacement Blade, Westcott Trimair, Gray
Mfr # 15263
Zoro # G4788056
original price:
$9.15
12% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Titanium
- For Use With Mfr. Model Number Westcott® 15100, 15101, 15482, 15188
- Size 45mm
- Weight 0.17 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 15263
- Zoro # G4788056
- UPC # 015829152632
- Country of Origin China
- Category Paper Cutters
Dimensions
Size | 45mm |
Details
Item | Replacement Blade,Westcott Trimair,Gray |
Blade Material | Titanium |
For Use With Mfr. Model Number | Westcott® 15100, 15101, 15482, 15188 |
Weight | 0.17 lbs |
Description
Replacement Blade,Westcott Trimair,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Blue Dozen (46820)
- XEROX Carbnless Paper, 8.5x11, Pnk/Canary, PK5010 (3R12424)
- UNIVERSAL ONE Filament Tape, 0.75" x 60 yd. (UNV78034)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 1.1/4" Width, PK25 (FDT9331720NFMT)
- WESTCOTT Paper Trimmers, 12" Carbo Titanium Wide Trimmer - 10 - Sheets (16719)
- WESTCOTT Guillotine Paper Trimmers, 30 Sheets, 15" Cut Length, 15" x 25" (16874)
- WESTCOTT Guillotine Paper Trimmers, 30 Sheets, 12" Cut Length, 14" x 22" (16717)
- WESTCOTT Paper Trimmers, 15" Heavy Duty Guillotine Trimmer, 30 Sheets (16874)
- WESTCOTT Paper Trimmers, 12" Carbo Titanium Rotary Trimmer - 10 Sheets (16718)
- WESTCOTT Multi-Purpose Guillotine Trimmer, 10 Shee (16559)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 12In (1132A)
- Westcott Paper Cutters