Shop All Protractors
Westcott
Protractors, Protractor - 180° 4"
Mfr # 12925
Zoro # G2114404
Sold in multiples of 12 for $10.32
$10.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4
- Length 4
- Width 2.25
- Color Clear
- Weight 0.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 12925
- Zoro # G2114404
- UPC # 73577129252
- Country of Origin India
- Category Protractors
Dimensions
Size | 4 |
Length | 4 |
Width | 2.25 |
Height | 0.07 |
Details
Item | Protractors,Protractor,180 deg. 4" |
Color | Clear |
Weight | 0.02 |
Demographic | Adult,Student - Age 12+ |
Description
Protractors,Protractor,180 deg. 4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL TOOL Century Drill & Tool 11 to 14 Bolt SAE 5/16 In. Metric Bolt 8mm #3 Damaged Screw Remover (73423)
- PFERD Hole Saw Arbor, 3/8" Hex. Shank - 5/8-18 UNF Thread (29034)
- IRWIN LENOX DEMOWOLF 9 in. Bi-Metal Reciprocating Saw Blade 10 TPI 25 pk (20524B960R)
- WESTWARD Combination Wrench, 5/16", SAE, 12 pt. (54RZ33)
- WESTCOTT Protractors, 6" Engineers' Protractor Ruler (W-8)
- WESTCOTT Protractors, 6" 180 Protractor, Weight: 0.02 (376)
- WESTCOTT Math Sets, 8"/20 cm Ruler Combo Set (KT-2)
- WESTCOTT Protractors, 3 1/2" 360 Protractor (255)
- WESTCOTT Protractor, Inch and Metric Scales, PVC (GO-180)
- WESTCOTT Protractors, 6" Protractor Ruler (W-44)
- EMPIRE LEVEL Polycast Magnetic Protractor (36)
- Westcott Protractors