Shop All Protractors
Westcott
Protractors, Course Protractor Plotter Ruler, 15"
Mfr # P-72
Zoro # G2116574
product price: $8.89
/ea
Sold in multiples of 12 for $106.68
$106.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 15
- Length 15.75
- Color Clear
- Height 0.13
- Width 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # P-72
- Zoro # G2116574
- UPC # 88359006515
- Country of Origin China
- Category Protractors
Dimensions
Size | 15 |
Length | 15.75 |
Height | 0.13 |
Width | 4.25 |
Details
Item | Protractors,Course Protractor Plotter R |
Color | Clear |
Weight | 0.21 |
Demographic | Adult |
Description
Protractors,Course Protractor Plotter R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Flex Combination Wrench Set, 1270HF, 3/8" - 3/4", 7 Piece Set (1270HF)
- GEARWRENCH 23 in. Flexible Retrieving Tool (KDS2391)
- FEIN Blade, Diamond, 3 in. Size, 4-13/97 in. L (63502216210)
- GUARDAIR Pistol Grip Air Gun (74SK)
- WESTCOTT Protractors, 3 1/2" 360 Protractor (255)
- WESTCOTT Math Sets, 8"/20 cm Ruler Combo Set (KT-2)
- WESTCOTT Protractor, Plastic, 180 Degree, 6" Ruler Edge/180 Degree, Clear (11200)
- WESTCOTT Protractors, 6" Protractor Ruler (W-44)
- WESTCOTT Protractors, Protractor - 180° 4" (12925)
- WESTCOTT Protractors, 6"/ 15 cm Protractor Ruler (SW-51)
- JOHNSON LEVEL Plastic Magnetic Digital Protractor Angle Locator (1886-0000)
- Westcott Protractors