Shop All Protractors
Westcott
Protractors, 6"15 cm Protractor Ruler
Mfr # W-5
Zoro # G2115488
product price: $2.49
/ea
Sold in multiples of 12 for $29.88
$29.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.77
- Demographic Adult
- Height 0.04
- Color Clear
- Width 1.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # W-5
- Zoro # G2115488
- UPC # 88359009813
- Country of Origin China
- Category Protractors
Dimensions
Length | 6.77 |
Height | 0.04 |
Width | 1.54 |
Details
Item | Protractors,6"15 cm Protractor Ruler |
Demographic | Adult |
Color | Clear |
Weight | 0.01 |
Description
Protractors,6 In.15 cm Protractor Ruler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Easy Buddy Roller Guide (6-141)
- MOON AMERICAN Fire Hose Common Spanner Wrench - 1-1/2 In. - Aluminum (876-15)
- RIDGID Screw, Depth Adjustment (48447)
- REGAL CUTTING TOOLS Nut Tap, 1/2"-13, HSS (008852AS)
- WESTCOTT Protractors, 4" 360 Circular Protractor (259)
- WESTCOTT Protractors, 6" 180 Protractor, Weight: 0.02 (376)
- WESTCOTT Math Sets, 8"/20 cm Ruler Combo Set (KT-2)
- WESTCOTT Protractors, 6"/ 15 cm Protractor Ruler (SW-51)
- WESTCOTT Protractors, Course Protractor Plotter Ruler, 15" (P-72)
- WESTCOTT Protractor, Inch and Metric Scales, PVC (GO-180)
- FOWLER 4" Digi-Pro Electronic Protractor (544407401)
- Westcott Protractors