Shop All Protractors
Westcott
Protractors, 6" Engineers' Protractor Ruler
Mfr # W-8
Zoro # G2115436
Sold in multiples of 12 for $31.08
$31.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6
- Length 6.77
- Height 0.04
- Color Clear
- Demographic Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # W-8
- Zoro # G2115436
- UPC # 88359009837
- Country of Origin China
- Category Protractors
Dimensions
Size | 6 |
Length | 6.77 |
Height | 0.04 |
Width | 1.54 |
Details
Item | Protractors,6" Engineers' Protractor R |
Color | Clear |
Demographic | Adult |
Weight | 0.01 |
Description
Protractors,6 In. Engineers' Protractor R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Nail Set, 2/32" Tip x 4" L, Black Oxide (697)
- KEY-BAK PRO Tool Tether 2 lb, 46 in. Reach, Black Dacron Cord, Carabiner Anchor Attach, Carabiner Tool Attach (0KB6-2A223)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1015208)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Plug Tap (DWT60752)
- WESTCOTT Protractors, Protractor - 180° 4" (12925)
- WESTCOTT Protractors, 6" 180 Protractor, Weight: 0.02 (376)
- WESTCOTT Protractors, 3 1/2" 360 Protractor (255)
- WESTCOTT Math Sets, 8"/20 cm Ruler Combo Set (KT-2)
- WESTCOTT Protractors, 4" 360 Circular Protractor (259)
- WESTCOTT Protractor, Inch and Metric Scales, PVC (GO-180)
- FOWLER 12" Digi-Pro Electronic Protractor (544407750)
- Westcott Precision Measuring Tools