Shop All Protractors
Westcott
Protractors, 6" 180 Protractor, Weight: 0.02
Mfr # 376
Zoro # G2116373
product price: $1.79
/ea
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.68
- Weight 0.02
- Height 0.04
- Color White
- Demographic Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 376
- Zoro # G2116373
- UPC # 88359000636
- Country of Origin China
- Category Protractors
Dimensions
Length | 7.68 |
Height | 0.04 |
Width | 2.76 |
Details
Item | Protractors,6" 180 Protractor |
Weight | 0.02 |
Color | White |
Demographic | Adult |
Description
The Westcott 376 Protractors is a 180 degree protractor that will make any project go smoothly. Each has a width of 2.76", height of 0.04" and weight of 0.02 lb.. They also come with an easy to read ruler on the back side for accurate measurements when drawing lines or angles. With the Westcott 376 Protractors, you can ensure that your next project goes off without a hitch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 5 1/2-13, Entirely Stainless Steel, Electropolished (K0124.5A5)
- SIMONDS Multi Kut File with Paddle Handle, 10 (73758910)
- KO-KEN Wing Bolt Socket 104mm 1/4 Hex Drive (BD017E)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87902CLB113505)
- WESTCOTT Protractors, 3 1/2" 360 Protractor (255)
- WESTCOTT Protractor, Inch and Metric Scales, PVC (GO-180)
- WESTCOTT Protractors, 4" 360 Circular Protractor (259)
- WESTCOTT Protractor, Plastic, 180 Degree, 6" Ruler Edge/180 Degree, Clear (11200)
- WESTCOTT Protractors, Course Protractor Plotter Ruler, 15" (P-72)
- WESTCOTT Protractors, Protractor - 180° 4" (12925)
- IGAGING Universal Dial Protractor - 36-777 (36-777)
- Westcott Protractors & Machinist Squares