Shop All Protractors
Westcott
Protractors, 4" 180 Semi-Circular Protractor
Mfr # 375
Zoro # G2116443
product price: $1.19
/ea
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.91
- Height 0.04
- Width 2.36
- Weight 0.01
- Demographic Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 375
- Zoro # G2116443
- UPC # 88359000612
- Country of Origin China
- Category Protractors
Dimensions
Length | 5.91 |
Height | 0.04 |
Width | 2.36 |
Details
Item | Protractors,4" 180 Semi-Circular Protra |
Weight | 0.01 |
Demographic | Adult |
Color | Clear |
Description
Protractors,4 In. 180 Semi-Circular Protra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4-7/8" Metal Ferruled Wooden Handle Number 1 (21485N)
- SUPERIOR STEEL Replacement Right Blade for 18-gauge Shear Cutter (Milwaukee 48-44-0170) (SB180M-R)
- WERA 1/4" Drive 60 Geared Teeth Pear Head Style Hand Ratchet, 3-17/32" L, Satin Finish (05073230001)
- URREA 1-1/4" Bodywork Hammer, two head wood handle for sheet straightening (1421)
- WESTCOTT Protractors, 6" Engineers' Protractor Ruler (W-8)
- WESTCOTT Protractor, Plastic, 180 Degree, 6" Ruler Edge/180 Degree, Clear (11200)
- WESTCOTT Protractors, 6" Protractor Ruler (W-44)
- WESTCOTT Protractors, 3 1/2" 360 Protractor (255)
- WESTCOTT Protractors, 4" 360 Circular Protractor (259)
- WESTCOTT Protractors, Protractor - 180° 4" (12925)
- WESTCOTT Protractors, 6"/ 15 cm Protractor Ruler (SW-51)
- Westcott Precision Measuring Tools