Shop All Protractors
Westcott
Protractors, 3 1/2" 360 Protractor
Mfr # 255
Zoro # G2116416
product price: $2.55
/ea
Sold in multiples of 12 for $30.60
$30.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.63
- Color White
- Weight 0.02
- Height 0.13
- Width 3.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 255
- Zoro # G2116416
- UPC # 88359000339
- Country of Origin China
- Category Protractors
Dimensions
Length | 12.63 |
Height | 0.13 |
Width | 3.7 |
Details
Item | Protractors,3 1/2" 360 Protractor |
Color | White |
Weight | 0.02 |
Demographic | Adult,Student - Age 12+ |
Description
The Westcott 255 Protractors are made of durable, heavy-duty material that is not easily breakable. They are ideal for drafting, drawing and design work. The protractors have a 360 degree scale on the inside of the 3 1/2" diameter. Made from white high impact styrene, these easy to read measuring tools measure 12.63" in length overall. With their lightweight construction, they can be carried around without weighing you down. These adult and student grade protractors have a height of 0.13", width of 3 7/8" and depth of 0.02". For accurate measurements when drafting or designing projects, you will want to equip yourself with the Westcott 255 Protractors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 19mm Metric Impact S (CMMT15847)
- MILWAUKEE TOOL M12 600 MCM Cable Cutter Blade, Steel (48-44-0410)
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 8.65 In (2017-U)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (5ANST6)
- WESTCOTT Protractors, Protractor - 180° 4" (12925)
- WESTCOTT Protractors, 6" 180 Protractor, Weight: 0.02 (376)
- WESTCOTT Protractors, 6"/ 15 cm Protractor Ruler (SW-51)
- WESTCOTT Protractors, 6" Engineers' Protractor Ruler (W-8)
- WESTCOTT Protractor, Inch and Metric Scales, PVC (GO-180)
- WESTCOTT Protractors, 6" Protractor Ruler (W-44)
- STARRETT Blade, 12" for 359 Bevel Protractor (PT04781)
- Westcott Protractors