Shop All Protractors
Westcott
Protractors, 1.5"x15 cm Metric Protractor Ruler, 6"
Mfr # W-43
Zoro # G2115314
product price: $3.45
/ea
Sold in multiples of 12 for $41.40
$41.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6
- Length 7
- Width 1.75
- Color Clear
- Height 0.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # W-43
- Zoro # G2115314
- UPC # 88359010130
- Country of Origin China
- Category Protractors
Dimensions
Size | 6 |
Length | 7 |
Width | 1.75 |
Height | 0.06 |
Details
Item | Protractors,1.5"x15 cm Metric Protracto |
Color | Clear |
Demographic | Adult |
Weight | 0.02 |
Description
Protractors,1.5 In.x15 cm Metric Protracto
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel (81631D2B72375)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X15)
- EAZYPOWER Hanger Bolt Driver, 3/8-16 (81293)
- WESTWARD Repl Hook Jaw, For 18 In Pipe Wrench (31D046)
- WESTCOTT Protractors, 3 1/2" 360 Protractor (255)
- WESTCOTT Protractors, 6"/ 15 cm Protractor Ruler (SW-51)
- WESTCOTT Protractors, 6" Engineers' Protractor Ruler (W-8)
- WESTCOTT Protractors, Protractor - 180° 4" (12925)
- WESTCOTT Protractor, Inch and Metric Scales, PVC (GO-180)
- WESTCOTT Protractors, 6" Protractor Ruler (W-44)
- STABILA Digital Protractor, Accuracy +/-0.05 deg. (36500)
- Westcott Protractors & Machinist Squares