Shop All Protractors
Westcott
Protractors, 12" Beveled Protractor Ruler
Mfr # B-75
Zoro # G2115463
Sold in multiples of 12 for $39.48
$39.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13
- Size 12
- Weight 0.057
- Width 2.13
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # B-75
- Zoro # G2115463
- UPC # 88359002371
- Country of Origin China
- Category Protractors
Dimensions
Length | 13 |
Size | 12 |
Width | 2.13 |
Height | 0.13 |
Details
Item | Protractors,12" Beveled Protractor Rule |
Weight | 0.057 |
Color | Clear |
Demographic | Adult |
Description
Protractors,12 In. Beveled Protractor Rule
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech 1/4 Mag Nutsetter x 6 (P1150MN716S)
- STARRETT Pin Vise, 0.115-0.187 In, PVC Handle (166D)
- MILWAUKEE TOOL 1-15/16" Threaded Steel Hawg Cutter (49-57-1937)
- MAYHEW PRO Hollow Punch, Round, Steel, 22mm x 1-1/4 In (50564)
- WESTCOTT Protractors, 6" 180 Protractor, Weight: 0.02 (376)
- WESTCOTT Protractors, 4" 360 Circular Protractor (259)
- WESTCOTT Protractors, 3 1/2" 360 Protractor (255)
- WESTCOTT Protractors, 6" Engineers' Protractor Ruler (W-8)
- WESTCOTT Protractors, Protractor - 180° 4" (12925)
- WESTCOTT Protractor, Plastic, 180 Degree, 6" Ruler Edge/180 Degree, Clear (11200)
- MITUTOYO Digimatic Univ. Protractor (187-552)
- Westcott Protractors & Machinist Squares