Shop All Protractors
Westcott
Protractors, 10 pc. Math Set in Plastic Storage Box
Mfr # 14552
Zoro # G2114334
product price: $4.79
/ea
Sold in multiples of 12 for $57.48
$57.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.5
- Height 1.13
- Color Assorted
- Width 4.75
- Demographic Student - Age 12+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 14552
- Zoro # G2114334
- UPC # 73577145528
- Country of Origin China
- Category Protractors
Dimensions
Length | 9.5 |
Height | 1.13 |
Width | 4.75 |
Details
Item | Protractors,10 pc. Math Set in Plastic |
Color | Assorted |
Demographic | Student - Age 12+ |
Weight | 0.3 |
Description
Protractors,10 pc. Math Set in Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER BMT45, Drilling and milling head, angular, left hand right hand collet chuck, ER20A (7.075.555)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T40 Tip, 5 in L (42590)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 4 In (SR-375-4)
- BON TOOL Groover, Bronze 6" X 4 1/2" Bit 3/4" X 3/8" Wood Handle (12-586)
- WESTCOTT Protractors, Protractor - 180° 4" (12925)
- WESTCOTT Protractors, 4" 360 Circular Protractor (259)
- WESTCOTT Protractors, 6" Engineers' Protractor Ruler (W-8)
- WESTCOTT Protractors, 3 1/2" 360 Protractor (255)
- WESTCOTT Protractor, Inch and Metric Scales, PVC (GO-180)
- WESTCOTT Protractor, Plastic, 180 Degree, 6" Ruler Edge/180 Degree, Clear (11200)
- MITUTOYO Universal Bevel Protractor (187-908)
- Westcott Precision Measuring Tools