Shop All Protractors
Westcott
Protractor, Soft Touch, Assorted
Mfr # 14376
Zoro # G4564415
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.5°
- Size 6" Ruler Edge
- Material Plastic
- Color Assorted
- Weight 0.077 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 14376
- Zoro # G4564415
- UPC # 073577143760
- Country of Origin China
- Category Protractors
Dimensions
Size | 6" Ruler Edge |
Details
Item | Protractor,Soft Touch,Assorted |
Graduations | 0.5° |
Material | Plastic |
Color | Assorted |
Weight | 0.077 lbs |
Description
Protractor,Soft Touch,Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Turboshear Shingle Cutter (TSS1)
- ALLPAX Packing Hook, Rigid, No. 14, 9-3/8" L (AX1229)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 400 Grit (S-4WPP-400)
- MILWAUKEE TOOL 10 in L 2 5/8 in Cap. Cast Iron Hex Pipe Wrench (48-22-7171)
- WESTCOTT Protractors, 3 1/2" 360 Protractor (255)
- WESTCOTT Protractors, 4" 360 Circular Protractor (259)
- WESTCOTT Protractors, Course Protractor Plotter Ruler, 15" (P-72)
- WESTCOTT Protractors, 6" Engineers' Protractor Ruler (W-8)
- WESTCOTT Protractor, Plastic, 180 Degree, 6" Ruler Edge/180 Degree, Clear (11200)
- WESTCOTT Protractors, 6" Protractor Ruler (W-44)
- STARRETT 6 in. Steel Protractor (ST435683)
- Westcott Precision Measuring Tools