Shop All Protractors
Westcott
Protractor, Inch and Metric Scales, PVC
Mfr # GO-180
Zoro # G5358507
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations Inch and Metric Scales
- Range -180 Degrees to 180 Degrees
- Thickness 0.13 in
- Material Plastic
- Features Legs Rotate Around Protractor Scale to Read Angles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # GO-180
- Zoro # G5358507
- UPC # 88359005211
- Country of Origin China
- Category Protractors
Dimensions
Size | 12 in |
Blade Length | 7 in |
Details
Item | Manual-Reading Miter Protractor |
Graduations | Inch and Metric Scales |
Range | -180 Degrees to 180 Degrees |
Thickness | 0.13 in |
Material | Plastic |
Features | Legs Rotate Around Protractor Scale to Read Angles |
Finish | Uncoated |
Blade Thickness | 0.13 in |
Magnetic Head | No |
Head Shape | Circle |
Operation Type | Mechanical |
Protractor Style | Miter Protractor |
Description
This Westcott GO-180 Protractor is the perfect tool for making precise measurements of angles. The legs rotate around the protractor scale to allow you to read angles easily. Made with PVC, this 12 in. manual-reading miter protractor has inch and metric scales for added convenience. It has a 7 in. blade length and 0.13 in. thick blades, as well as 0.13 in blade thicknesses for accurate measurements every time. The miter protractor style ensures that it will be easy to read degrees from -180 degrees to 0 degrees to 180 degrees. The Westcott GO-180 Protractor is an essential tool you need when working on projects requiring precision angles such as miters and bevels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in Air Inlet, Heavy Duty, 13,500 rpm, 0.70 HP (CP3040-GASTIM)
- MILWAUKEE TOOL 19 pc. RED HELIX Cobalt Metric Drill Bit Set (48-89-2530)
- PROTO 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 3 1/4 in L (J54417/16)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 11/16 (44244)
- WESTCOTT Protractors, 6"/ 15 cm Protractor Ruler (SW-51)
- WESTCOTT Protractors, 6" Engineers' Protractor Ruler (W-8)
- WESTCOTT Protractors, 4" 360 Circular Protractor (259)
- WESTCOTT Protractor, Plastic, 180 Degree, 6" Ruler Edge/180 Degree, Clear (11200)
- WESTCOTT Protractors, Course Protractor Plotter Ruler, 15" (P-72)
- WESTCOTT Protractors, 6" 180 Protractor, Weight: 0.02 (376)
- WESTWARD Magnetic Digital Protractor, 2.165 In (2YNK6)
- Westcott Protractors & Machinist Squares