Shop All Scissors
Westcott
Preschool Training Scissors, 5in, 6PK
Mfr # 15663
Zoro # G704589709
product price: $27.99
/pk 6, $4.67/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Green
- Recommended Grade Grade PK-1
- Material Plastic handle with Stainless blade
- Recommended Age 3-6 years
- Includes 6 scissors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Blue, Green |
Recommended Grade | Grade PK-1 |
Material | Plastic handle with Stainless blade |
Recommended Age | 3-6 years |
Includes | 6 scissors |
Description
5" Preschool Spring Assist Scissors available in blue and green. Preschool safety scissors measure 5in and are ideal for children in the age group of 3 years or above. Scissors are spring assisted. Handles contain an antimicrobial agent to help inhibit the growth of bacterial stains and odors. Scissor usage aids in the development of hand-eye coordination and dexterity skills. Sold as a pack of 6, no color choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12250)
- A2Z SCILAB Trauma Shears 12/Pack Non-Stick 7.25 First Aid EMT Stainless Steel Scissors, Multicolor Handles (A2Z-ZR886)
- DELL Dell 200715 High Yield Toner Cartridge for Dell B2375 (200715)
- BROTHER Crtdg, Tape, Black On Clear, 2 2PK (BRTTZE1312PK)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (44217)
- WESTCOTT Stainless Steel Scissors Three Pack, 8 in. Long, 3 in. Cut Length, Assorted Color Offset Handle, 3PK (13023/13403)
- WESTCOTT Multipurpose, Scissors, Straight, 8 In. L (14643)
- WESTCOTT Stght KleenEarth Soft Hndl Scissors, 8" (15554)
- WESTCOTT For Kids Scissors, Pointed Tip, 5in L, 1.75in Cut, Astd, Straight (13131)
- WESTCOTT Scissors, 7" Utility Snips (10098)
- CRESCENT WISS 5" Electrician Scissors with Serrated Bottom Blade - Carded (175E5V)
- Westcott Scissors