Shop All Scissors
Westcott
Preferred Line SS Scissors, 8", Blue, PK2
Mfr # 15452
Zoro # G4255627
product price: $12.85
/pk 2, $6.43/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length | Cut: 3-1/2" |
Cutting Length | 3.5" |
Details
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Pointed |
Item | Preferred Line Scissors |
Features | All-purpose trimmers with corrosion-resistant stainless steel blades |
Primary Application | Home/Office |
Handle Color | Blue |
Cutting Action | Left/Right |
Left/Right Hand | For Left or Right Hand Use |
Application | General Purpose |
Handle Type | Straight |
Description
Preferred Line SS Scissors,8 In.,Blue,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Round ring View Binder 3" Binder Capacity Letter (19752)
- ROARING SPRING Case of Engineering Pad, 8.5"x11", 200 sht, Green Paper, 5x5 Graph, 3-Hole Punched, Heavy Backing (95589cs)
- AVERY Binder, Durable View, EZD Rings, 2", White (09501)
- BUSINESS SOURCE Yellow Repositionable Adhesive Notes, Yellow, 12PK (BSN36610)
- WESTCOTT Value Scissors Classpack, 5" Pointed, PK12 (4253)
- WESTCOTT Left-Handed Kids School Scissors, 5" Blunt, Assort Colors, PK6 (13594)
- WESTCOTT Scissors, 9" Shears, Office Forged (10252)
- WESTCOTT Titanium Bonded Scissors, 8" Bent (13731)
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK2 (13901)
- WESTCOTT KleenEarth Recycled Scssors, 8", Black, PK2 (15179)
- CUDA Scissors & Shears, 3" Titanium Bonded Braid Scissor (18826)
- Westcott Scissors