Shop All Rulers and Straight Edges
Westcott
Plastic Ruler, 6 in, Assorted Colors, PK36
Mfr # 00412
Zoro # G4860076
product price: $32.85
/pk 36, $0.91/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes 36 - 6" plastic ruler
- Color Assorted
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 00412
- Zoro # G4860076
- UPC # 194629073054
- Country of Origin China
- Category Rulers and Straight Edges
Details
Material | Plastic |
Includes | 36 - 6" plastic ruler |
Color | Assorted |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
The Westcott 6" Plastic Ruler will brighten your desktop with assorted transparent colors. Ruler measures 6", and includes a hole to hang up. Flexible, durable plastic is perfect for home, office or school use. Features inch and centimeter markings in 1/16" and 1mm increments. Numerals and graduations are sharply delineated. Assorted transparent colors (no color choice). Sold as a pack of 36 rulers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Electronic Measuring Wheel, 12-1/2 In. (21LP31)
- MILWAUKEE TOOL M18 Compact Brushless 1/2 in. Drill/Driver Kit (3601-22CT)
- SK HAND TOOLS Automotive, 4 Piece Hook and Pick Set (90353)
- KODIAK CUTTING TOOLS .066 HSS Chucking Reamer Straight Flute Straight Shank (5473182)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 18in, Transprnt (B-85)
- WESTCOTT Ruler, Acrylic, 18", Metric (10564)
- WESTCOTT Math Tool Set, Plastic, 8 in. L (14550)
- WESTCOTT Rulers, 6" See-Through Ruler - Acrylic (10561)
- WESTCOTT Rulers, 18" Pica Ruler (GA-91)
- WESTCOTT Ruler, Stainless Steel, 12 In (10415)
- KLEIN TOOLS Wood Folding Rule, Outside Reading (901-6)
- Westcott Rulers and Straight Edges