Shop All Letters and Numbers
Westcott
Permanent Vinyl Lettering, Parchment 1"
Mfr # 15819-001
Zoro # G2117308
product price: $5.39
/ea
Sold in multiples of 4 for $21.56
$21.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 5
- Demographic Adult,Student - Age 12+,Kids - Ages 5 - 11
- Height 0.06
- Weight 0.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 15819-001
- Zoro # G2117308
- UPC # 73577158191
- Country of Origin China
- Category Letters and Numbers
Dimensions
Width | 5 |
Height | 0.06 |
Length | 10.25 |
Details
Item | Permanent Vinyl Lettering,Parchment 1" |
Color | White |
Demographic | Adult,Student - Age 12+,Kids - Ages 5 - 11 |
Weight | 0.09 |
Description
Permanent Vinyl Lettering,Parchment 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: M (DPG870M)
- NMC Danger Confined Space Entry Permit Not Required Sign, D373P (D373P)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Emergency Plant Shutdown Sign, Portrait (OS-NS-P-1218-V-11880)
- CONDOR Body Belt, 2 D-Rings, Size XL (30HG97)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15853)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15863)
- WESTCOTT Lettering, 3/8" /10mm Lettering Guide (KT-10)
- WESTCOTT Westcott Plastic Die-Cut Capital Letter Stencil; 3 In.; Clear Blue (1298273)
- WESTCOTT Lettering, 12"/30mm Combo Lettering Guide Ruler (KT-35)
- WESTCOTT Permanent Vinyl Lettering, Franklin Gothic 4" (15864)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-2-1-10)
- Westcott Letters and Numbers