Shop All Letters and Numbers
Westcott
Permanent Vinyl Lettering, Nueva 2"
Mfr # 15936
Zoro # G2117466
product price: $7.29
/ea
Sold in multiples of 4 for $29.16
$29.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 0.12
- Overall Width 0.07
- Length 0.12
- Weight 0.07
- Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 15936
- Zoro # G2117466
- UPC # 73577159365
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Width | 0.07 |
Length | 0.12 |
Size | 2 |
Height | 9.5 |
Width | 9.5 |
Overall Length | 2 |
Details
Item | Permanent Vinyl Lettering,Nueva 2" |
Color | 0.12 |
Weight | 0.07 |
Demographic | Adult,Student - Age 12+,Kids - Ages 5 - 11 |
Description
Permanent Vinyl Lettering,Nueva 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Compressed Air Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0365-ND_7X5 (LCU4-0365-ND_7X5)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86574)
- CROWN BOILER CO Control (3505076)
- MOON AMERICAN Nozzle Gasket, 3 In., EPDM (813-30)
- WESTCOTT Lettering, 3/8" /10mm Lettering Guide (KT-10)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15863)
- WESTCOTT Lettering, 12"/30mm Combo Lettering Guide Ruler (KT-35)
- WESTCOTT Westcott Plastic Die-Cut Capital Letter Stencil; 3 In.; Clear Blue (1298273)
- WESTCOTT Permanent Vinyl Lettering, Franklin Gothic 4" (15864)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15853)
- NMC High Intensity Numbers 2.5" 0-9 (HIN256)
- Westcott Letters and Numbers