Shop All Letters and Numbers
Westcott
Permanent Vinyl Lettering, Franklin Gothic 6"
Mfr # 15865
Zoro # G2117159
Sold in multiples of 4 for $87.96
$87.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 0.25
- Overall Width 0.52
- Weight 0.52
- Size 6
- Height 12.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 15865
- Zoro # G2117159
- UPC # 73577158658
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Width | 0.52 |
Size | 6 |
Height | 12.38 |
Width | 12.38 |
Length | 0.25 |
Overall Length | 6 |
Details
Item | Permanent Vinyl Lettering,Franklin Goth |
Color | 0.25 |
Weight | 0.52 |
Demographic | Adult,Student - Age 12+,Kids - Ages 5 - 11 |
Description
Permanent Vinyl Lettering,Franklin Goth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Insulating Roll Blanket, Maroon, Class 0 (123LV)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (52LD12)
- IDESCO SAFETY Full Cylinder Safety Tag, PK10 (KAT896AC)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15863)
- WESTCOTT Lettering, 3/8" /10mm Lettering Guide (KT-10)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15853)
- WESTCOTT Permanent Vinyl Lettering, Franklin Gothic 4" (15864)
- WESTCOTT Westcott Plastic Die-Cut Capital Letter Stencil; 3 In.; Clear Blue (1298273)
- WESTCOTT Lettering, 12"/30mm Combo Lettering Guide Ruler (KT-35)
- DELTANA Numbers, Zinc Black 4" (RNZ45)
- Westcott Letters and Numbers