Shop All Letters and Numbers
Westcott
Permanent Vinyl Lettering, Franklin Gothic 6"
Mfr # 15860
Zoro # G2117414
product price: $21.49
/ea
Sold in multiples of 4 for $85.96
$85.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 0.25
- Overall Width 0.13
- Size 6
- Demographic Adult,Student - Age 12+,Kids - Ages 5 - 11
- Weight 0.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 15860
- Zoro # G2117414
- UPC # 73577158603
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Width | 0.13 |
Size | 6 |
Length | 0.25 |
Width | 12.5 |
Height | 12.5 |
Overall Length | 6 |
Details
Item | Permanent Vinyl Lettering,Franklin Goth |
Color | 0.25 |
Demographic | Adult,Student - Age 12+,Kids - Ages 5 - 11 |
Weight | 0.13 |
Description
Permanent Vinyl Lettering,Franklin Goth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO WMNS Lnd Prem. Grn and Suede Pgskn Mitt w. Omni-Cuff S (901TW-S)
- KISHIGO M-XL, Lime, ANSI Compliant, 200 Series Public Safety Vest Security (8055BZ-M-XL)
- MASTER LOCK Lockout Padlock, KD, Green, 1-7/8"H (S31GRN)
- JACKSON SAFETY 3000621 HEADGEAR 117A REPL KIT F/WH951P* (MFP35083)
- WESTCOTT Westcott Plastic Die-Cut Capital Letter Stencil; 3 In.; Clear Blue (1298273)
- WESTCOTT Permanent Vinyl Lettering, Franklin Gothic 4" (15864)
- WESTCOTT Lettering, 3/8" /10mm Lettering Guide (KT-10)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15853)
- C.H. HANSON 3/8in Single Steel Type Letter or Number Stamp (27638-6)
- BRADY Number Label, 3, 1-1/2inHx1-11/64inW, Vinyl (9713-3)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 63 pc, 6PK (848644)
- Westcott Letters and Numbers