Shop All Letters and Numbers
Westcott
Permanent Vinyl Lettering, Franklin Gothic 4"
Mfr # 15864
Zoro # G2117256
product price: $12.29
/ea
Sold in multiples of 4 for $49.16
$49.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 12.01
- Overall Width 0.26
- Weight 0.26
- Size 4
- Length 12.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 15864
- Zoro # G2117256
- UPC # 73577158641
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Width | 0.26 |
Size | 4 |
Length | 12.01 |
Height | 0.13 |
Width | 0.13 |
Overall Length | 4 |
Details
Item | Permanent Vinyl Lettering,Franklin Goth |
Color | 12.01 |
Weight | 0.26 |
Demographic | Adult,Student - Age 12+,Kids - Ages 5 - 11 |
Description
Permanent Vinyl Lettering,Franklin Goth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disp Lens Clng Stn, Sm, Antfg, Antstc (44X058)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 200 PK, Burgundy (FP-N-200-L-BRG)
- KLEENGUARD Breath Parti Protect Shoe Cover SergSeam FulElast WHT 300/Cs (36885)
- SIGNMISSION 24 in Height, Vinyl, 24" x 18", WS-D-1824-Arizona (WS-D-1824-Arizona)
- WESTCOTT Westcott Plastic Die-Cut Capital Letter Stencil; 3 In.; Clear Blue (1298273)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15853)
- WESTCOTT Lettering, 3/8" /10mm Lettering Guide (KT-10)
- STRANCO Die Cut Number Label, 4 (DBV-SINGLE-8-4)
- BRADY Numbers and Letters Labels, PK 10 (5140P-7)
- STRANCO Die Cut Letter Label, X, 10 Cards, PK10 (DBV-1-X-10)
- HY-KO Number House 8 Plastic 6In Blk (30208)
- Westcott Letters and Numbers