Shop All Letters and Numbers
Westcott
Permanent Vinyl Lettering, Angelina Script 2"
Mfr # 15824
Zoro # G2117387
product price: $7.19
/ea
Sold in multiples of 4 for $28.76
$28.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 5
- Size 2
- Weight 0.16
- Height 10.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 15824
- Zoro # G2117387
- UPC # 73577158245
- Country of Origin China
- Category Letters and Numbers
Dimensions
Width | 5 |
Size | 2 |
Height | 10.25 |
Length | 0.13 |
Details
Item | Permanent Vinyl Lettering,Angelina Scri |
Color | White |
Weight | 0.16 |
Demographic | Adult,Student - Age 12+,Kids - Ages 5 - 11 |
Description
Permanent Vinyl Lettering,Angelina Scri
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, S (4T224)
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGXL)
- VIKING Viking Marine Kadett Boot Blue (VW24-13)
- MI AMERICAS Latex Disposable Gloves, 7 mil Palm, Low Protein Natural Rubber Latex, Powdered, L, 1000 PK, Orange (5113-10)
- WESTCOTT Westcott Plastic Die-Cut Capital Letter Stencil; 3 In.; Clear Blue (1298273)
- WESTCOTT Permanent Vinyl Lettering, Franklin Gothic 4" (15864)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15853)
- WESTCOTT Lettering, 3/8" /10mm Lettering Guide (KT-10)
- BRADY Reflective Numbers And Letters, 9, PK25 (5000-9)
- BRADY Reflective Numbers And Letters, A, PK25 (5890-A)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDG3)
- Westcott Letters and Numbers