Shop All Pencil Sharpeners
Westcott
Pencil Sharpeners, Single Hole Translucent W/ Anti-Microbial
Mfr # 15236
Zoro # G2114989
Sold in multiples of 12 for $31.08
$31.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Weight 0.07
- Width 3.75
- Height 1
- Demographic Adult,Student - Age 12+,Kids - Ages 5 - 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 15236
- Zoro # G2114989
- UPC # 73577152366
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Width | 3.75 |
Height | 1 |
Length | 4.75 |
Details
Item | Pencil Sharpeners,Single Hole Transluce |
Color | Assorted |
Weight | 0.07 |
Demographic | Adult,Student - Age 12+,Kids - Ages 5 - 11 |
Description
Pencil Sharpeners,Single Hole Transluce
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Cork Bulletin Board, 24 x 18, Natural Surface, Black Frame (026U0001)
- SHARPIE Marker, Sharpie Paint, White (35568)
- RITE IN THE RAIN Laser Paper, PK100 (6511)
- ZORO SELECT Merchandise Bags, 13 In. W, PK500 (5DUJ7)
- WESTCOTT Pencil Sharpeners, iPoint Evolution Battery Assortment (14903)
- WESTCOTT iPoint Heavy Duty School Sharpener (16681)
- WESTCOTT Halo Colored Pencil Non-Stick Electric Sharpener, Electric (16894)
- WESTCOTT Pencil Sharpeners, Fish Pencil Sharpener (15741)
- WESTCOTT Pencil Sharpeners, iPoint Ball Battery Pencil Sharpener (15570)
- STAEDTLER Handheld Manual Double-Hole Cylinder Pencil Sharpener, Blue/Silver (512 001)
- BOSTITCH Stanley Bostitch® Desktop Electric Pencil Sharpener 4.3" x 3.5" x 7.5" Black (EPS8HDBLK)
- Westcott Pencil Sharpeners