Shop All Pencil Sharpeners
Westcott
Pencil Sharpeners, Orbit Battery Pencil Sharpener
Mfr # 16244
Zoro # G2114639
Sold in multiples of 3 for $55.35
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Blade Material Titanium Bonded
- Weight 0.4
- Width 3.54
- Material Titanium Bonded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 16244
- Zoro # G2114639
- UPC # 73577162440
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Width | 3.54 |
Height | 7.76 |
Length | 4.37 |
Details
Item | Pencil Sharpeners,Orbit Battery Pencil |
Color | Assorted |
Blade Material | Titanium Bonded |
Weight | 0.4 |
Material | Titanium Bonded |
Demographic | Adult |
Description
Pencil Sharpeners,Orbit Battery Pencil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Super High-Yield Ink, Black (LC3029BK)
- BROTHER Tape, Label, 3/4"" Bk/Bl (BRTTZE541)
- AVERY reg Big Tab Insertable Dividers, Buff Paper, 5 Multicolor Tabs, Multi (AVE23280)
- KLEEN GREEN Bale Ties, Painted, .092 In Dia, 14ft, PK125 (KGBT 13g x 14ft x 125)
- WESTCOTT Pencil Sharpeners, iPoint Evolution Battery Assortment (14903)
- WESTCOTT Halo Colored Pencil Non-Stick Electric Sharpener, Electric (16894)
- WESTCOTT Pencil Sharpeners, Fish Pencil Sharpener (15741)
- WESTCOTT Pencil Sharpeners, iPoint Ball Battery Pencil Sharpener (15570)
- WESTCOTT iPoint Heavy Duty School Sharpener (16681)
- STAEDTLER STD Handheld Barrel Pencil Sharpener; Assorted Color - 6 per Box (51163BK)
- MAPED Tonic 1 Hole Sharpener, PK12 (068249)
- Westcott Pencil Sharpeners