Shop All Pencil Sharpeners
Westcott
Pencil Sharpeners, Kids 2 Hole Crayon and Pencil Sharpener
Mfr # 15234
Zoro # G2114849
product price: $2.79
/ea
Sold in multiples of 12 for $33.48
$33.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Blade Material Stainless Steel
- Height 1
- Length 4.75
- Weight 0.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 15234
- Zoro # G2114849
- UPC # 73577152342
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Height | 1 |
Length | 4.75 |
Width | 3.75 |
Details
Item | Pencil Sharpeners,Kids 2 Hole Crayon an |
Color | Assorted |
Blade Material | Stainless Steel |
Weight | 0.09 |
Material | Stainless Steel |
Demographic | Student - Age 12+,Kids - Ages 5 - 11 |
Description
Pencil Sharpeners,Kids 2 Hole Crayon an
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Front Spring Hook Assembly for YC L-bar Sealers (SHA-YCLF)
- THERMOSAFE Test Tube Mailer, 5-1/8 In H, PK150 (339)
- MOOLAH Self-Sealing Currency Bands, Violet, $2000, Pack of 1000 (729202000)
- ZORO SELECT Corrugated Boxes, 20" x 15" x 10", Kraft, 20/Bundle (11A794)
- WESTCOTT Pencil Sharpeners, KleenEarth 2 Hole Pencil Sharpener (14975)
- WESTCOTT Pencil Sharpeners, iPoint Ball Battery Pencil Sharpener (15570)
- WESTCOTT Pencil Sharpeners, Fish Pencil Sharpener (15741)
- WESTCOTT Pencil Sharpeners, iPoint Evolution Battery Assortment (14903)
- WESTCOTT iPoint Heavy Duty School Sharpener (16681)
- BOSTITCH BATTERY PENCIL SHARPENER (BOSBPS4BLK)
- BAUMGARTENS Sharpener w/ Eraser, 2-5/8", 20/Display Box, Assorted (BAU19550)
- Westcott Pencil Sharpeners