Shop All Pencil Sharpeners
Westcott
Pencil Sharpeners, iPoint USB Orbit Pencil Sharpener
Mfr # 16548
Zoro # G2114623
Sold in multiples of 2 for $139.30
$139.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Cherry
- Blade Material Titanium Bonded
- Weight 1.38
- Length 8.25
- Demographic Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 16548
- Zoro # G2114623
- UPC # 73577165489
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Length | 8.25 |
Width | 7 |
Height | 2.5 |
Details
Item | Pencil Sharpeners,iPoint USB Orbit Penc |
Color | Black Cherry |
Blade Material | Titanium Bonded |
Weight | 1.38 |
Demographic | Adult |
Material | Titanium Bonded |
Description
Pencil Sharpeners,iPoint USB Orbit Penc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Reman Yellow Toner, For Brother TN223 (TN223Y), 1,300 Page-Yield (IVRTN223Y)
- SHARPIE Tank Highlighters w/Open-Stock Box, Chisel Tip, Assorted Colors, PK12 (25053)
- ZORO SELECT Desk File Sorter, Red (PFX11017)
- XEROX Xerox Belt Transfer Roller, 300000 Yield (008R13178)
- WESTCOTT Pencil Sharpeners, iPoint Ball Battery Pencil Sharpener (15570)
- WESTCOTT Pencil Sharpeners, Fish Pencil Sharpener (15741)
- WESTCOTT Halo Colored Pencil Non-Stick Electric Sharpener, Electric (16894)
- WESTCOTT Pencil Sharpeners, iPoint Evolution Battery Assortment (14903)
- WESTCOTT iPoint Heavy Duty School Sharpener (16681)
- BUSINESS SOURCE 2way Electric Pencil Sharpener, Black (BSN02870)
- ALVIN Alvin&Co MPS1 Pencil Sharpener Manual (MPS1)
- Westcott Pencil Sharpeners