Shop All Pencil Sharpeners
Westcott
Pencil Sharpeners, iPoint Mechanical Sharpener (Gray)
Mfr # 16549
Zoro # G2114919
Sold in multiples of 4 for $71.16
$71.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Blade Material Stainless Steel
- Length 6
- Material Stainless Steel
- Height 5.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 16549
- Zoro # G2114919
- UPC # 73577165496
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Length | 6 |
Height | 5.63 |
Width | 3.63 |
Details
Item | Pencil Sharpeners,iPoint Mechanical Sha |
Color | Gray |
Blade Material | Stainless Steel |
Material | Stainless Steel |
Demographic | Adult,Student - Age 12+ |
Weight | 0.98 |
Description
Pencil Sharpeners,iPoint Mechanical Sha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Column Mount Mailbox w/"Decorative Scroll Logo", Bronze (MAN-1401-BZ)
- PREMIER Guillotine Paper Trimmer, 26-3/4in.L, Wood (W18)
- PARTNERS BRAND Poly Strapping Tensioners, 1/2" - 3/4", Green, 1/Each (PST30)
- PILOT Precise V5RT Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Black Ink, Black Barrel, PK30 PK (PIL84067)
- WESTCOTT Pencil Sharpeners, iPoint Evolution Battery Assortment (14903)
- WESTCOTT Halo Colored Pencil Non-Stick Electric Sharpener, Electric (16894)
- WESTCOTT Pencil Sharpeners, Fish Pencil Sharpener (15741)
- WESTCOTT Pencil Sharpeners, iPoint Ball Battery Pencil Sharpener (15570)
- WESTCOTT iPoint Heavy Duty School Sharpener (16681)
- BAZIC PRODUCTS Bazic Dual Blades Square Sharpener w/ Receptacle Pack of 24 (1903)
- EISEN Sharpener, 1"Wx5/8"Dx1/2"H, 25 EA/BX, AST PK (TPG105)
- Westcott Pencil Sharpeners