Shop All Pencil Sharpeners
Westcott
Pencil Sharpeners, iPoint Heavy Duty Classroom Sharpener
Mfr # 16934
Zoro # G2114666
Sold in multiples of 6 for $556.74
Free Shipping & Returns
$556.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Blade Material Stainless Steel
- Width 6.5
- Length 10
- Demographic Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 16934
- Zoro # G2114666
- UPC # 73577169340
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Width | 6.5 |
Length | 10 |
Height | 8.625 |
Details
Item | Pencil Sharpeners,iPoint Heavy Duty Cla |
Color | Black |
Blade Material | Stainless Steel |
Demographic | Adult |
Weight | 4 |
Material | Stainless Steel |
Description
Pencil Sharpeners,iPoint Heavy Duty Cla
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP HP 206A, (W2112A) Yellow Original LaserJet Toner Cartridge (W2112A)
- DECKER TAPE PRODUCTS Label, DL2527, MIXED PRODUCT, 3" X 5" (DL2527)
- LUXOR 36"W x 48"H Double-Sided Magnetic Whiteboard (MB3648WW)
- THERMOSAFE Test Tube Lab Mailing Sleeve, PK300 (365)
- WESTCOTT Pencil Sharpeners, iPoint Evolution Battery Assortment (14903)
- WESTCOTT Pencil Sharpeners, iPoint Ball Battery Pencil Sharpener (15570)
- WESTCOTT Pencil Sharpeners, Fish Pencil Sharpener (15741)
- WESTCOTT iPoint Heavy Duty School Sharpener (16681)
- WESTCOTT Halo Colored Pencil Non-Stick Electric Sharpener, Electric (16894)
- BUSINESS SOURCE 2way Electric Pencil Sharpener, Black (BSN02870)
- SCHOOL SMART Electric Pencil Sharpener, 5-1/2 x 3-3/4 x 7-3/4 Inches (V8)
- Westcott Pencil Sharpeners