Shop All Pencil Sharpeners
Westcott
Pencil Sharpeners, iPoint Evolution Electric Pencil Sharpener, Weight: 1.2
Mfr # 14886
Zoro # G2114657
Sold in multiples of 2 for $92.38
$92.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Blade Material Titanium Bonded
- Weight 1.2
- Material Titanium Bonded
- Length 8.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 14886
- Zoro # G2114657
- UPC # 73577148864
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Length | 8.13 |
Height | 3.5 |
Width | 7.13 |
Details
Item | Pencil Sharpeners,iPoint Evolution Elec |
Color | White |
Blade Material | Titanium Bonded |
Weight | 1.2 |
Material | Titanium Bonded |
Demographic | Adult |
Application | Pencil |
Description
Pencil Sharpeners,iPoint Evolution Elec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/White (45013)
- TOPS 6 x 9" Steno Book, 80 Pg (TOP8021)
- ZORO SELECT 1" Hanging Storage Round Binder, Black (AVE14801)
- MALIN CO Baling Wire, 0.041 Dia, 1115 ft. (08-0410-005S)
- WESTCOTT Pencil Sharpeners, iPoint Ball Battery Pencil Sharpener (15570)
- WESTCOTT Pencil Sharpeners, Fish Pencil Sharpener (15741)
- WESTCOTT iPoint Heavy Duty School Sharpener (16681)
- WESTCOTT Halo Colored Pencil Non-Stick Electric Sharpener, Electric (16894)
- WESTCOTT Pencil Sharpeners, iPoint Evolution Battery Assortment (14903)
- ORUGA 00202 Carpenter Pencil Sharpener (OR878624)
- TICONDEROGA DUO Sharpener and Eraser, Yellow, PK12, 12PK (39001)
- Westcott Pencil Sharpeners