Shop All Pencil Sharpeners
Westcott
Pencil Sharpeners, iPoint Curve AXIS - Multi Pencil Sharpener - Black
Mfr # 15511
Zoro # G2114928
Sold in multiples of 3 for $144.75
$144.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Blade Material Titanium Bonded
- Demographic Adult
- Height 1.7
- Material Titanium Bonded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 15511
- Zoro # G2114928
- UPC # 73577155114
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Height | 1.7 |
Length | 9.06 |
Width | 5.12 |
Details
Item | Pencil Sharpeners,iPoint Curve AXIS,M |
Color | Black |
Blade Material | Titanium Bonded |
Demographic | Adult |
Material | Titanium Bonded |
Weight | 1.7 |
Application | Pencil, Crayon |
Features | Auto-stop, Shaving Reservoir |
Description
Pencil Sharpeners,iPoint Curve AXIS,M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Impulse Sealer Service Kit, 8", 1 Each (SPB8KIT)
- STOREX Literature Sorter, 30 Comp, 14-1/10"Wx31-2/5"Lx25-1/2"H, GY (STX61418U01C)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNI-BALL 207 Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Asstd Barrel, PK3 (70139)
- WESTCOTT iPoint Heavy Duty School Sharpener (16681)
- WESTCOTT Pencil Sharpeners, iPoint Evolution Battery Assortment (14903)
- WESTCOTT Pencil Sharpeners, KleenEarth 2 Hole Pencil Sharpener (14975)
- WESTCOTT Pencil Sharpeners, iPoint Ball Battery Pencil Sharpener (15570)
- WESTCOTT Pencil Sharpeners, Fish Pencil Sharpener (15741)
- BUSINESS SOURCE Pencil Sharpener, Electric, 4-1/2"Wx7-1/10"Lx3-9/10"H, Black (BSN02869)
- X-ACTO Teacher Pro Pencil Sharpener (ELM1675X)
- Westcott Pencil Sharpeners