Shop All Pencil Sharpeners
Westcott
Pencil Sharpeners, Fish Pencil Sharpener
Mfr # 15741
Zoro # G2114973
product price: $1.99
/ea
Sold in multiples of 8 for $15.92
$15.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Length 5.25
- Width 3.88
- Demographic Student - Age 12+,Kids - Ages 5 - 11
- Weight 0.07
Product Information
- Brand Westcott
- MFR # 15741
- Zoro # G2114973
- UPC # 73577157415
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Length | 5.25 |
Width | 3.88 |
Height | 1.5 |
Details
Item | Pencil Sharpeners,Fish Pencil Sharpener |
Color | Assorted |
Demographic | Student - Age 12+,Kids - Ages 5 - 11 |
Weight | 0.07 |
Description
Pencil Sharpeners,Fish Pencil Sharpener
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4-1/2" x 1075 ft. Poly Tubing, 4 mil, Clear (5CPZ3)
- BAZIC PRODUCTS BAZIC 12-Digit Dual Power Desktop Calculator with Adjustable Display (3012)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 4" Dia. x 48"L, 0.08" Thick, Kraft, 15/Pack (P4048K)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 16", Kraft, 25/Bundle (11A714)
- WESTCOTT iPoint Heavy Duty School Sharpener (16681)
- WESTCOTT Pencil Sharpeners, iPoint Ball Battery Pencil Sharpener (15570)
- WESTCOTT Pencil Sharpeners, iPoint Classic Electric Pencil Sharpener (16952)
- WESTCOTT Pencil Sharpeners, iPoint Evolution Battery Assortment (14903)
- BUSINESS SOURCE Pencil Sharpener, Electric, 4-1/2"Wx7-1/10"Lx3-9/10"H, Black (BSN02869)
- KAPRO 275 Carpenter Pencil Sharpner (275-08)
- BOSTITCH QuietSharp Executive Electric Pencil Sharpener (EPS8HD-BLK)
- Westcott Pencil Sharpeners