Shop All Pencil Sharpeners
Westcott
Pencil Sharpeners, 1-Hole Pencil/Pencil Sharpener - 3-Pack
Mfr # 16246
Zoro # G2114955
product price: $1.89
/ea
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Height 1
- Includes 3
- Width 3.875
- Demographic Student - Age 12+,Kids - Ages 5 - 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 16246
- Zoro # G2114955
- UPC # 73577162464
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Height | 1 |
Width | 3.875 |
Length | 4.875 |
Details
Item | Pencil Sharpeners,1-Hole Pencil/Pencil |
Color | Assorted |
Includes | 3 |
Demographic | Student - Age 12+,Kids - Ages 5 - 11 |
Weight | 0.07 |
Description
Pencil Sharpeners,1-Hole Pencil/Pencil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Fastner Folder- Lgl- .33Cut- .75 in. Exp- 18pt- 50-BX- MLA (SMD19600)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 4" x 2", White, 1000/Case (LL124)
- MAGNA VISUAL Magnetic Felt Eraser (FE-2)
- DO-A-DOT ART Washable Rainbow Dot Markers, 6 Colors (DAD101)
- WESTCOTT Pencil Sharpeners, iPoint Evolution Battery Assortment (14903)
- WESTCOTT Pencil Sharpeners, KleenEarth 2 Hole Pencil Sharpener (14975)
- WESTCOTT Pencil Sharpeners, iPoint Ball Battery Pencil Sharpener (15570)
- WESTCOTT iPoint Heavy Duty School Sharpener (16681)
- WESTCOTT Pencil Sharpeners, Fish Pencil Sharpener (15741)
- BOSTITCH Bostitch® Manual Pencil Sharpener, 8-Hole, 2-1/2"x5-1/2"x4-1/4", Black (MPS1BLK)
- X-ACTO Heavy-Duty Manual Pencil Sharpener, Multi-Hole, Mountable (EPI1031)
- Westcott Pencil Sharpeners