Shop All Pencil Sharpeners
Westcott
Pencil Sharpeners, 1 Hole OPP Battery Sharpener
Mfr # 16324
Zoro # G2114815
Sold in multiples of 6 for $28.14
$28.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Length 5.59
- Weight 0.2
- Height 3.39
- Demographic Student - Age 12+,Kids - Ages 5 - 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 16324
- Zoro # G2114815
- UPC # 73577163249
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Length | 5.59 |
Height | 3.39 |
Width | 5.43 |
Details
Item | Pencil Sharpeners,1 Hole OPP Battery Sh |
Color | Assorted |
Weight | 0.2 |
Demographic | Student - Age 12+,Kids - Ages 5 - 11 |
Description
Pencil Sharpeners,1 Hole OPP Battery Sh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Shredder Bags, 13 gal., PK100 (1408)
- DACASSO Classic Black Leather Letter Opener with Silver Blade (AG-1019)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Clear, Pk1000 (5CNW9)
- ZORO SELECT Merchandise Bag Pinched Bottom 12"x15" Brown, Pk1000 (14871)
- WESTCOTT Pencil Sharpeners, iPoint Evolution Battery Assortment (14903)
- WESTCOTT Halo Colored Pencil Non-Stick Electric Sharpener, Electric (16894)
- WESTCOTT Pencil Sharpeners, iPoint Ball Battery Pencil Sharpener (15570)
- WESTCOTT Pencil Sharpeners, Fish Pencil Sharpener (15741)
- WESTCOTT iPoint Heavy Duty School Sharpener (16681)
- BOSTITCH Antimicrobial Manual Pencil Sharpener, Black (BOSMPS1BLK)
- X-ACTO Mighty Mite Pencil Sharpener (ELM19501X)
- Westcott Pencil Sharpeners