Shop All Pencil Sharpeners
This Product is Discontinued
Westcott
Pencil Sharpener, Electric, Gray (Discontinued)
Mfr # 15085
Zoro # G5074867
This Product is Discontinued
Key Features
- Power Source AC Plug
- Number of Holes 1
- Color Gray
- Housing Material ABS
- Blade Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 15085
- Zoro # G5074867
- UPC # 073577150850
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Height | 6.5" |
Details
Item | Electric Pencil Sharpener |
Power Source | AC Plug |
Number of Holes | 1 |
Color | Gray |
Housing Material | ABS |
Blade Material | Metal |
Type | Electric |
Hole Location | Top |
Features | Shaving Reservoir, Auto-stop |
Application | Crayon, Pencil |
Description
Electric Pencil Sharpener, Power Source AC Plug, Hole Location Top, Color Gray, Blade Material Metal, Housing Material ABS, Number of Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.