Shop All Paper Cutters
Westcott
Paper Trimmers, All Purpose Replacement Blades (Use W/ 15804-031)
Mfr # 16697
Zoro # G2115113
product price: $2.79
/ea
Sold in multiples of 6 for $16.74
$16.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Height 1
- Length 4.375
- Color Blue
- For Use With 15804
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 16697
- Zoro # G2115113
- UPC # 73577166974
- Country of Origin China
- Category Paper Cutters
Dimensions
Width | 3 |
Height | 1 |
Length | 4.375 |
Details
Item | Paper Trimmers,All Purpose Replacement |
Color | Blue |
For Use With | 15804 |
Demographic | Adult |
Weight | 0.08 |
For Use With Mfr. Model Number | 15804 |
Description
Paper Trimmers,All Purpose Replacement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 15" x 20", Kraft, 25/Bundle (493T67)
- DURO BAG Grocery Bag, Brn, 8-9/16" L, 4-3/4" W, PK400 (71003)
- DIXON TICONDEROGA Pencil, Wooden, #2Hb, PK144 (14412)
- RICOH Black Toner Cartridge 43K YLD (821255)
- WESTCOTT Guillotine Paper Trimmers, 30 Sheets, 12" Cut Length, 14" x 22" (16717)
- WESTCOTT Replacement Blade, Westcott Trimair, Gray (15263)
- WESTCOTT Paper Trimmers, 12" Carbo Titanium Wide Trimmer - 10 - Sheets (16719)
- WESTCOTT Paper Trimmers, 12" Carbo Titanium Rotary Trimmer - 10 Sheets (16718)
- WESTCOTT Multi-Purpose Guillotine Trimmer, 10 Shee (16559)
- WESTCOTT Paper Trimmers, 15" Heavy Duty Guillotine Trimmer, 30 Sheets (16874)
- DAHLE Prem Guillotine Paper Cutter, 15-1/8" (565)
- Westcott Paper Cutters