Shop All Paper Cutters
Westcott
Paper Trimmers, 15" Heavy Duty Guillotine Trimmer, 30 Sheets
Mfr # 16874
Zoro # G2115016
Sold in multiples of 4 for $361.16
Free Shipping & Returns
$361.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 15"
- Sheet Capacity 12
- Blade Material CarboTitanium
- Length 23.5
- Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 16874
- Zoro # G2115016
- UPC # 73577168749
- Country of Origin China
- Category Paper Cutters
Dimensions
Cutting Length | 15" |
Length | 23.5 |
Height | 3.5 |
Width | 13.5 |
Size | 12 |
Details
Item | Paper Trimmers,15" Heavy Duty Guillotin |
Sheet Capacity | 12 |
Blade Material | CarboTitanium |
Color | White/Green |
Weight | 9 |
Material | CarboTitanium |
Demographic | Adult |
Description
Paper Trimmers,15 In. Heavy Duty Guillotin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Steel Top Dispenser, 3 x 3, White/Steel (STL330WH)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1/4" x 100ft- Black (WLFR-025-100)
- RIT Black 8 oz Liquid Dye (88150)
- HP Toner Cartridge, Magenta (CE743A)
- WESTCOTT Guillotine Paper Trimmers, 30 Sheets, 15" Cut Length, 15" x 25" (16874)
- WESTCOTT Paper Trimmers, 12" Carbo Titanium Wide Trimmer - 10 - Sheets (16719)
- WESTCOTT Guillotine Paper Trimmers, 30 Sheets, 12" Cut Length, 14" x 22" (16717)
- WESTCOTT Paper Trimmers, 12" Carbo Titanium Rotary Trimmer - 10 Sheets (16718)
- WESTCOTT Multi-Purpose Guillotine Trimmer, 10 Shee (16559)
- WESTCOTT Replacement Blade, Westcott Trimair, Gray (15263)
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-72)
- Westcott Paper Cutters