Shop All Paper Cutters
Westcott
Paper Trimmers, 12" Personal Trimmer Narrow Body - 10 Sheets
Mfr # 16879
Zoro # G2115138
product price: $10.45
/ea
Sold in multiples of 4 for $41.80
$41.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 3
- Blade Material Stainless Steel
- Height 1.38
- Length 17.52
- Width 5.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 16879
- Zoro # G2115138
- UPC # 73577168794
- Country of Origin China
- Category Paper Cutters
Dimensions
Height | 1.38 |
Length | 17.52 |
Width | 5.12 |
Size | 3 |
Details
Item | Paper Trimmers,12" Personal Trimmer Nar |
Sheet Capacity | 3 |
Blade Material | Stainless Steel |
Material | Stainless Steel |
Weight | 0.45 |
Color | Black |
Demographic | Adult |
Description
Paper Trimmers,12 In. Personal Trimmer Nar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 36" x 18" x 18", Kraft, 15/Bundle (11G181)
- SAFCO Mailbox w/Lock, Wall-mounted, f/Interoffice, 12"x3"x12", BK (SAF4258BL)
- PACON Paper, Filler, Wide, No Margin Pk (PAC2403)
- ZORO SELECT 6" x 4" Open Poly Bags, 2 mil, Clear (5ZW08)
- WESTCOTT Paper Trimmers, 15" Heavy Duty Guillotine Trimmer, 30 Sheets (16874)
- WESTCOTT Paper Trimmers, 12" Carbo Titanium Rotary Trimmer - 10 Sheets (16718)
- WESTCOTT Paper Trimmers, 12" Carbo Titanium Wide Trimmer - 10 - Sheets (16719)
- WESTCOTT Replacement Blade, Westcott Trimair, Gray (15263)
- WESTCOTT Guillotine Paper Trimmers, 30 Sheets, 12" Cut Length, 14" x 22" (16717)
- WESTCOTT Multi-Purpose Guillotine Trimmer, 10 Shee (16559)
- VANTAGE Vantage 12E Paper Trimmer, 12" Cut Lth (12E)
- Westcott Paper Cutters