Shop All Paper Cutters
Westcott
Paper Trimmers, 12" Heavy Duty Guillotine Trimmer, 30 Sheets
Mfr # 16717
Zoro # G2115068
product price: $63.25
/ea
Sold in multiples of 3 for $189.75
$189.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 12
- Blade Material CarboTitanium
- Length 23
- Width 16
- Height 5.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 16717
- Zoro # G2115068
- UPC # 73577167179
- Country of Origin China
- Category Paper Cutters
Dimensions
Length | 23 |
Width | 16 |
Height | 5.13 |
Size | 12 |
Details
Item | Paper Trimmers,12" Heavy Duty Guillotin |
Sheet Capacity | 12 |
Blade Material | CarboTitanium |
Weight | 7.93 |
Demographic | Adult |
Material | CarboTitanium |
Color | White/Green |
Description
Paper Trimmers,12 In. Heavy Duty Guillotin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Ultra-Clean Washable Markers, Fine Bullet Tip, Classic Colors, PK8 (587809)
- ZORO SELECT Foam Cord, 30 ft. L, 1" dia., Black (ZUSA287100-30)
- VESTIL Fiberglass Pallet Wand for Strapping, 52-3/4"L x 1"W x 1/8"D, Black (WAND-3)
- BOSTITCH Stapler, 25 Sheet, Black/Silver (ACI1110)
- WESTCOTT Paper Trimmers, 15" Heavy Duty Guillotine Trimmer, 30 Sheets (16874)
- WESTCOTT Replacement Blade, Westcott Trimair, Gray (15263)
- WESTCOTT Paper Trimmers, All Purpose Replacement Blades (Use W/ 15804-031) (16697)
- WESTCOTT Guillotine Paper Trimmers, 30 Sheets, 15" Cut Length, 15" x 25" (16874)
- WESTCOTT Paper Trimmers, 12" Carbo Titanium Wide Trimmer - 10 - Sheets (16719)
- WESTCOTT Paper Trimmers, 12" Carbo Titanium Rotary Trimmer - 10 Sheets (16718)
- HPC HPC: HPC FORD 8 CUT / PUNCH CARD PX101 (HPC-CARD-PX101)
- Westcott Paper Cutters