Shop All Paper Cutters
Westcott
Paper Trimmers, 12" Carbo Titanium Narrow Trimmer - 10 Sheets
Mfr # 16682
Zoro # G2115077
product price: $24.15
/ea
Sold in multiples of 3 for $72.45
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 12
- Blade Material CarboTitanium
- Width 6.88
- Height 1.63
- Length 19.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 16682
- Zoro # G2115077
- UPC # 73577166820
- Country of Origin China
- Category Paper Cutters
Dimensions
Width | 6.88 |
Height | 1.63 |
Length | 19.38 |
Size | 12 |
Details
Item | Paper Trimmers,12" Carbo Titanium Narro |
Sheet Capacity | 12 |
Blade Material | CarboTitanium |
Color | White/Green |
Demographic | Adult |
Material | CarboTitanium |
Weight | 1.06 |
Description
Paper Trimmers,12 In. Carbo Titanium Narro
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Drawstring Mailing Bagw/ Tag, 6x4in, PK100 (MP-46MB1)
- BSC PREFERRED 3 x 3 x 43'' White Square Mailing Tubes, 25PK (S-1580)
- SAFCO Sheet File Hanging Clamps, 100 Sheets Per Clamp, 30", 6/Carton (50036)
- MADISON MILL 5/8X36 Poplar Dowel (436557)
- WESTCOTT Guillotine Paper Trimmers, 30 Sheets, 12" Cut Length, 14" x 22" (16717)
- WESTCOTT Guillotine Paper Trimmers, 30 Sheets, 15" Cut Length, 15" x 25" (16874)
- WESTCOTT Replacement Blade, Westcott Trimair, Gray (15263)
- WESTCOTT Multi-Purpose Guillotine Trimmer, 10 Shee (16559)
- WESTCOTT Paper Trimmers, 15" Heavy Duty Guillotine Trimmer, 30 Sheets (16874)
- WESTCOTT Paper Trimmers, 12" Carbo Titanium Rotary Trimmer - 10 Sheets (16718)
- IDEAL Paper Cutter Knite Kit, Upper And Lower (IDEAC0663CH)
- Westcott Paper Cutters