Shop All Paper Cutters
This Product is Discontinued
Westcott
Paper Trimmer, 12 In, Plastic Base (Discontinued)
Mfr # 13779
Zoro # G5081185
This Product is Discontinued
Key Features
- Classification Personal
- Cutting Length 12 in
- Sheet Capacity 5
- Blade Material SKS7
- Cutter Base Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 13779
- Zoro # G5081185
- UPC # 073577137790
- Country of Origin China
- Category Paper Cutters
Dimensions
Cutting Length | 12 in |
Length | 16 1/2 in |
Width | 6 1/2 in |
Height | 3/4 in |
Details
Item | Rolling Blade Countertop Paper Trimmers |
Classification | Personal |
Sheet Capacity | 5 |
Blade Material | SKS7 |
Cutter Base Material | Plastic |
Base Material | Plastic |
Description
Rolling Blade Countertop Paper Trimmers, 5 Sheet Capacity, Cutting Length 12 in, Height 3/4 in, Length 16 1/2 in, Width 6 1/2 in, Cutter Base Material Plastic, Blade Material SKS7, Classification Personal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.